Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Plate Rest with Mounting Kit 28"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 28"

Item #: WBB212126

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,000.00

Quantity

Customers Also Viewed

Vollrath® Signature Server® - Plate Rest with Mounting Kit 46"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 46"

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Vollrath® Signature Server® - Corner Station Plate Rest - Inside Corner

Vollrath® Signature Server® - Corner Station Plate Rest - Inside Corner

Vollrath® Signature Server® - V-rib Tray Slides 28"

Vollrath® Signature Server® - V-rib Tray Slides 28"

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

300 series stainless steel. Overall width 7" (17.8 cm) Locking tabs on ends. Removable without tool for easy transport. Fold-down mounting kit. Add 4" to width of unit in folded position. 28"L x 7"W Overall Dimensions.

Weights & Dimensions

  • Width 7 in (17.78 cm)
  • Length 28 in (71.12 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description 28"L Plate Rest with Mounting Kit
  • Material Stainless Steel
  • Manufacturers Part Number 37511-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Plate Rest with Mounting Kit 28"

Vollrath® Signature Server® - Plate Rest with Mounting Kit 28"

Item #: WBB212126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant