Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Plastic Cutting Board 74"

Vollrath® Signature Server® - Plastic Cutting Board 74"

Item #: WBB212159

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,583.00

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Vollrath® Signature Server® - Wood Cutting Board 60"

Vollrath® Signature Server® - Wood Cutting Board 60"

Vollrath® Signature Server® - Wood Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 74"

Vollrath® Signature Server® - Wood Cutting Board 74"

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Polyethylene. Fold-down mounting brackets. Adds 4" (10.2 cm) to width of unit in folded position. Overall width 8" (20.3 cm) 74"L x 8"W Overall Dimensions.

Weights & Dimensions

  • Width 8 in (20.32 cm)
  • Length 74 in (187.96 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Plastic
  • Manufacturers Part Number 37563-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Plastic Cutting Board 74"

Vollrath® Signature Server® - Plastic Cutting Board 74"

Item #: WBB212159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant