Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Plastic Cutting Board 60"

Vollrath® Signature Server® - Plastic Cutting Board 60"

Item #: WBB212163

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,292.00

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Vollrath® Signature Server® - Wood Cutting Board 60"

Vollrath® Signature Server® - Wood Cutting Board 60"

Vollrath® Signature Server® - Wood Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Polyethylene. Fold-down mounting brackets. Adds 4" (10.2 cm) to width of unit in folded position. Overall width 8" (20.3 cm) 60"L x 8"W Overall Dimensions.

Weights & Dimensions

  • Width 8 in (20.32 cm)
  • Length 60 in (152.4 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Plastic
  • Manufacturers Part Number 37562-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Plastic Cutting Board 60"

Vollrath® Signature Server® - Plastic Cutting Board 60"

Item #: WBB212163

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant