Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Plastic Cutting Board 46"

Vollrath® Signature Server® - Plastic Cutting Board 46"

Item #: WBB212152

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,138.00

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Vollrath® Signature Server® - Wood Cutting Board 60"

Vollrath® Signature Server® - Wood Cutting Board 60"

Vollrath® Signature Server® - Wood Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Polyethylene. Fold-down mounting brackets. Adds 4" (10.2 cm) to width of unit in folded position. Overall width 8" (20.3 cm) 46"L x 8"W Overall Dimensions.

Weights & Dimensions

  • Width 8 in (20.32 cm)
  • Length 46 in (116.84 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Plastic
  • Manufacturers Part Number 37561-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Plastic Cutting Board 46"

Vollrath® Signature Server® - Plastic Cutting Board 46"

Item #: WBB212152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant