Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Perforated False Bottom for 46" Cold Food Station

Vollrath® Signature Server® - Perforated False Bottom for 46" Cold Food Station

Item #: WBB212162

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $756.00

Quantity

Customers Also Viewed

Vollrath® Signature Server® - Perforated False Bottom for Hot/Cold Food Station

Vollrath® Signature Server® - Perforated False Bottom for Hot/Cold Food Station

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Signature Server® - Perforated False Bottom for 46" Cold Food Station

18-gauge 300 series stainless steel. Maintains ice longer. 1" (2.5 cm) above well bottom. Perforated for easy draining.

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description 46" Cold Food Station
  • Material Stainless Steel
  • Manufacturers Part Number 36914-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Perforated False Bottom for 46" Cold Food Station

Vollrath® Signature Server® - Perforated False Bottom for 46" Cold Food Station

Item #: WBB212162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant