Take 15% off your entire order!

Offer applied at checkout

Vollrath® Short Handle Ladle 1 Oz - Pkg Qty 12

Vollrath® Short Handle Ladle 1 Oz - Pkg Qty 12

Item #: WBB214359

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$11.25 ea.

Minimum Quantity: 3

Price: $135.00 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® Gravy Ladle - Pkg Qty 12

Vollrath® Gravy Ladle - Pkg Qty 12

Vollrath® Serving Ladle 6 Oz - Pkg Qty 24

Vollrath® Serving Ladle 6 Oz - Pkg Qty 24

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Winco LE-2 Elegance Ladle, 2 oz., 9"L, Stainless Steel - Pkg Qty 24

Winco LE-2 Elegance Ladle, 2 oz., 9"L, Stainless Steel - Pkg Qty 24

Vollrath® Ladle 4 Oz. - Pkg Qty 12

Vollrath® Ladle 4 Oz. - Pkg Qty 12

Vollrath® 6 Oz. Ladle - Black With 6" Handle - Pkg Qty 12

Vollrath® 6 Oz. Ladle - Black With 6" Handle - Pkg Qty 12

Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel - Pkg Qty 24

Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel - Pkg Qty 24

Vollrath® 1/2 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 1/2 Oz. 1 - Piece Nsf Ladle - Pkg Qty 24

Vollrath® 52908 - Bicolite Ladle - Pkg Qty 72

Vollrath® 52908 - Bicolite Ladle - Pkg Qty 72

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

18-8 stainless steel. 1 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 6-5/8 in (16.83 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Short Handle Ladle
  • Material Stainless Steel
  • Manufacturers Part Number 46941
  • Capacity 1 oz
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Short Handle Ladle 1 Oz - Pkg Qty 12

Vollrath® Short Handle Ladle 1 Oz - Pkg Qty 12

Item #: WBB214359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant