Take 15% off your entire order!

Offer applied at checkout

Vollrath® Serving Spoon - 11-1/2"L - Pkg Qty 12

Vollrath® Serving Spoon - 11-1/2"L - Pkg Qty 12

Item #: WBB214363

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$19.50 ea.

Minimum Quantity: 2

Price: $234.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Vollrath® Slotted Spoon - Black - Pkg Qty 12

Vollrath® Slotted Spoon - Black - Pkg Qty 12

Winco LE-11 Elegance Solid Spoon, 11"L, Stainless Steel - Pkg Qty 24

Winco LE-11 Elegance Solid Spoon, 11"L, Stainless Steel - Pkg Qty 24

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Vollrath® Solid Spoon - Black - Pkg Qty 12

Vollrath® Solid Spoon - Black - Pkg Qty 12

Winco NC-SS1 Solid Spoon, 12"L, Black Nylon, Heat Resistant - Pkg Qty 24

Winco NC-SS1 Solid Spoon, 12"L, Black Nylon, Heat Resistant - Pkg Qty 24

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

18-8 stainless steel. Elegant embossed pattern. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 11-1/2 in (29.21 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Spoon, Stainless Steel Serving Utensils

  • Material Stainless Steel
  • Manufacturers Part Number 46951
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Serving Spoon - 11-1/2"L - Pkg Qty 12

Vollrath® Serving Spoon - 11-1/2"L - Pkg Qty 12

Item #: WBB214363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant