Take 15% off your entire order!

Offer applied at checkout

Vollrath® Serving Ladle 4 Oz - Pkg Qty 12

Vollrath® Serving Ladle 4 Oz - Pkg Qty 12

Item #: WBB214362

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $383.40 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Vollrath® Slotted Spoon - Black - Pkg Qty 12

Vollrath® Slotted Spoon - Black - Pkg Qty 12

Winco LE-11 Elegance Solid Spoon, 11"L, Stainless Steel - Pkg Qty 24

Winco LE-11 Elegance Solid Spoon, 11"L, Stainless Steel - Pkg Qty 24

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Vollrath® Solid Spoon - Black - Pkg Qty 12

Vollrath® Solid Spoon - Black - Pkg Qty 12

Winco NC-SS1 Solid Spoon, 12"L, Black Nylon, Heat Resistant - Pkg Qty 24

Winco NC-SS1 Solid Spoon, 12"L, Black Nylon, Heat Resistant - Pkg Qty 24

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Winco NC-PF2 2 Prong Fork, Nylon, 1.5, 12"L, Black - Pkg Qty 24

Winco NC-PF2 2 Prong Fork, Nylon, 1.5, 12"L, Black - Pkg Qty 24

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

18-8 stainless steel. Elegant embossed pattern. 4 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 12 in (30.48 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description 4 Ounces Ladle,Stainless Steel Serving Utensils

  • Material Stainless Steel
  • Manufacturers Part Number 46944
  • Capacity 4 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Serving Ladle 4 Oz - Pkg Qty 12

Vollrath® Serving Ladle 4 Oz - Pkg Qty 12

Item #: WBB214362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant