Take 15% off your entire order!

Offer applied at checkout

Vollrath® Serving Ladle 2 Oz - Pkg Qty 12

Vollrath® Serving Ladle 2 Oz - Pkg Qty 12

Item #: WBB214361

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$18.50 ea.

Minimum Quantity: 2

Price: $222.00 / Pkg of 12

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Vollrath® Slotted Spoon - Black - Pkg Qty 12

Vollrath® Slotted Spoon - Black - Pkg Qty 12

Winco LE-11 Elegance Solid Spoon, 11"L, Stainless Steel - Pkg Qty 24

Winco LE-11 Elegance Solid Spoon, 11"L, Stainless Steel - Pkg Qty 24

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Vollrath® Solid Spoon - Black - Pkg Qty 12

Vollrath® Solid Spoon - Black - Pkg Qty 12

Winco NC-SS1 Solid Spoon, 12"L, Black Nylon, Heat Resistant - Pkg Qty 24

Winco NC-SS1 Solid Spoon, 12"L, Black Nylon, Heat Resistant - Pkg Qty 24

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

18-8 stainless steel. Elegant embossed pattern. 2 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 9 in (22.86 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description 2 Ounces Ladle,Stainless Steel Serving Utensils

  • Material Stainless Steel
  • Manufacturers Part Number 46942
  • Capacity 2 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Serving Ladle 2 Oz - Pkg Qty 12

Vollrath® Serving Ladle 2 Oz - Pkg Qty 12

Item #: WBB214361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant