Take 15% off your entire order!

Offer applied at checkout

Vollrath® Serving Fork - 13"L - Pkg Qty 12

Vollrath® Serving Fork - 13"L - Pkg Qty 12

Item #: WBB214365

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$19.50 ea.

Minimum Quantity: 2

Price: $234.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Winco NC-PS1 Pasta Fork, Nylon, 2.75, 12-1/2"L - Pkg Qty 24

Winco NC-PS1 Pasta Fork, Nylon, 2.75, 12-1/2"L - Pkg Qty 24

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Winco NC-PF2 2 Prong Fork, Nylon, 1.5, 12"L, Black - Pkg Qty 24

Winco NC-PF2 2 Prong Fork, Nylon, 1.5, 12"L, Black - Pkg Qty 24

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Winco BSST-13 Slotted Basting Spoon, 13"L, Stainless Steel - Pkg Qty 12

Winco BSST-13 Slotted Basting Spoon, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPT-13 Perforated Basting Spoon, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPT-13 Perforated Basting Spoon, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

18-8 stainless steel. Elegant embossed pattern. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 13 in (33.02 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Fork
  • Material Stainless Steel
  • Manufacturers Part Number 46954
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Serving Fork - 13"L - Pkg Qty 12

Vollrath® Serving Fork - 13"L - Pkg Qty 12

Item #: WBB214365

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant