Compliments your condiments. Stainless steel. Mirror-finished outside, satin-finished inside. Sized for individual condiment service. Retains temperature longer and helps reduce food waste. 3 ounce capacity. Sold in package quantity of 12. Priced each.
Vollrath® Sauce Cup 3 Oz - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.16 Sold in packages of 12 / $2.43 ea
19
19
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1-5/8 in |
| Diameter | 2-9/16 in |
Product Details
| Style | Sauce Cup |
| Capacity | 3 Oz. |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Color | Silver |
| Manufacturers Part Number | 46713 |
| Brand | Vollrath |