Take 15% off your entire order!

Offer applied at checkout

Vollrath® Round Tray/Cover For 1.7 Qt Bowl - Pkg Qty 10

Vollrath® Round Tray/Cover For 1.7 Qt Bowl - Pkg Qty 10

Item #: WBB214252

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$32.95 ea.

Minimum Quantity: 2

Price: $329.50 / Pkg of 10

Quantity

Customers Also Viewed

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Baby Changing Table - 9012

Baby Changing Table - 9012

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Expand your serving options with a minimal investment. 18-8 stainless steel. Combination satin/mirror finish for beautiful food presentations. Innovative way to display trayed foods while keeping them cold. Tray can be used as cover for double wall bowl or as a stand-alone display item. Sold in package quantity of 3. Priced each.

Weights & Dimensions

  • Diameter 7-1/4 in (18.42 cm)

Product Details

  • Package Quantity 3
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 82006
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Round Tray/Cover For 1.7 Qt Bowl - Pkg Qty 10

Vollrath® Round Tray/Cover For 1.7 Qt Bowl - Pkg Qty 10

Item #: WBB214252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant