Take 15% off your entire order!

Offer applied at checkout

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Item #: WBB214251

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$12.75 ea.

Minimum Quantity: 9

Price: $38.25 / Pkg of 3

Quantity

Customers Also Viewed

Vollrath® Round Tray/Cover For 1.7 Qt Bowl - Pkg Qty 10

Vollrath® Round Tray/Cover For 1.7 Qt Bowl - Pkg Qty 10

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

American Metalcraft AB6 - Bowl, 23 Oz., Angled, Two Bottom Indentions, Double Wall

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Expand your serving options with a minimal investment. 18-8 stainless steel. Combination satin/mirror finish for beautiful food presentations. Innovative way to display trayed foods while keeping them cold. Tray can be used as cover for double wall bowl or as a stand-alone display item. Sold in package quantity of 3. Priced each.

Weights & Dimensions

  • Diameter 5-11/16 in (14.45 cm)

Product Details

  • Package Quantity 3
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 82005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Vollrath® Round Tray/Cover For .75 Qt Bowl - Pkg Qty 3

Item #: WBB214251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant