Take 15% off your entire order!

Offer applied at checkout

Vollrath® Round Tray, Mirror Finish 18-8 S/S, 13-7/8"D, 47214          - Pkg Qty 12

Vollrath® Round Tray, Mirror Finish 18-8 S/S, 13-7/8"D, 47214 - Pkg Qty 12

Item #: WBB214044

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$59.95 ea.

Price: $719.40 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Winco STRS-12 Round Tray W/ Swirl Design, Swirl Pattern, 12"D, Stainless Steel, Mirror Finish - Pkg Qty 12

Winco STRS-12 Round Tray W/ Swirl Design, Swirl Pattern, 12"D, Stainless Steel, Mirror Finish - Pkg Qty 12

Vollrath® Stainless Steel Presentation Plate - 6" Diameter - Pkg Qty 12

Vollrath® Stainless Steel Presentation Plate - 6" Diameter - Pkg Qty 12

Vollrath® Anti-Skid Mat, 1420-01, 12-1/2" Diameter, Chocolate - Pkg Qty 12

Vollrath® Anti-Skid Mat, 1420-01, 12-1/2" Diameter, Chocolate - Pkg Qty 12

Winco STRS-14 Round Tray, Swirl Pattern, 14"D, Stainless Steel, Mirror Finish - Pkg Qty 12

Winco STRS-14 Round Tray, Swirl Pattern, 14"D, Stainless Steel, Mirror Finish - Pkg Qty 12

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Round Tray - 13-7/8" Diameter

Special on the buffet line or at tableside. Mirror-finished 18-8 stainless steel. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Depth 3/4 in
  • Diameter 13-7/8 in (35.24 cm)

Product Details

  • Type Tray
  • Package Quantity 12
  • Brand Vollrath
  • Material Stainless Steel
  • Style Imported
  • Manufacturers Part Number 47214
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Round Tray, Mirror Finish 18-8 S/S, 13-7/8"D, 47214          - Pkg Qty 12

Vollrath® Round Tray, Mirror Finish 18-8 S/S, 13-7/8"D, 47214 - Pkg Qty 12

Item #: WBB214044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant