Take 15% off your entire order!

Offer applied at checkout

Vollrath® Queen Anne™ Flatware - Steak Knife 9 Inch Long - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Steak Knife 9 Inch Long - Pkg Qty 12

Item #: WBB214455

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$174.95 ea.

Price: $2,099.40 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® Queen Anne™ Flatware - Dinner Knife 9 Inch Long - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Dinner Knife 9 Inch Long - Pkg Qty 12

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Oyster/Shrimp Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Oyster/Shrimp Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Vollrath® Queen Anne™ Flatware - Dinner Knife 9-3/8 Inch Long - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Dinner Knife 9-3/8 Inch Long - Pkg Qty 12

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

18% chrome stainless steel. Traditional colonial design. Satin-finish, heavyweight. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 9-1/16 in (23.02 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Steak Knife, Hollow Handle
  • Material 18 Percent Chrome Stainless Steel
  • Style Queen Anne®
  • Manufacturers Part Number 48130
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Queen Anne™ Flatware - Steak Knife 9 Inch Long - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Steak Knife 9 Inch Long - Pkg Qty 12

Item #: WBB214455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant