Take 15% off your entire order!

Offer applied at checkout

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Item #: WBB214220

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.25 ea.

Minimum Quantity: 2

Price: $279.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Vollrath® Queen Anne™ Flatware - Oyster/Shrimp Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Oyster/Shrimp Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Queen Anne™ Flatware - 6 Inch Teaspoon

18% chrome stainless steel. Traditional colonial design. Satin-finish, heavyweight. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 6 in (15.24 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Teaspoon
  • Material 18 Percent Chrome Stainless Steel
  • Style Queen Anne®
  • Manufacturers Part Number 48100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Item #: WBB214220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant