Take 15% off your entire order!

Offer applied at checkout

Vollrath® Queen Anne™ Flatware - 4 Tine Dinner Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 4 Tine Dinner Fork - Pkg Qty 12

Item #: WBB214426

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$32.95 ea.

Price: $395.40 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Vollrath® Queen Anne™ Flatware - Oyster/Shrimp Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Oyster/Shrimp Fork - Pkg Qty 12

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Baby Changing Table - 9012

Baby Changing Table - 9012

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

18% chrome stainless steel. Traditional colonial design. Satin-finish, heavyweight. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 7-1/2 in (19.05 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description 4-Tine Dinner Fork
  • Material 18 Percent Chrome Stainless Steel
  • Style Queen Anne®
  • Manufacturers Part Number 48112
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Queen Anne™ Flatware - 4 Tine Dinner Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 4 Tine Dinner Fork - Pkg Qty 12

Item #: WBB214426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant