Take 15% off your entire order!

Offer applied at checkout

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Item #: WBB214427

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $383.40 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Vollrath® Queen Anne™ Flatware - Oyster/Shrimp Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Oyster/Shrimp Fork - Pkg Qty 12

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

18% chrome stainless steel. Traditional colonial design. Satin-finish, heavyweight. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 6-5/8 in (16.83 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description 3-Tine Salad Fork
  • Material 18 Percent Chrome Stainless Steel
  • Style Queen Anne®
  • Manufacturers Part Number 48113
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Item #: WBB214427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant