Take 15% off your entire order!

Offer applied at checkout

Vollrath® 48110 - Queen Anne™ Flatware, 3 Tine Dinner Fork - Pkg Qty 12

Vollrath® 48110 - Queen Anne™ Flatware, 3 Tine Dinner Fork - Pkg Qty 12

Item #: WBB214425

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$33.95 ea.

Price: $407.40 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Vollrath® 48100 - Queen Anne™ Flatware, 6 Inch Teaspoon - Pkg Qty 12

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0002-08 Windsor Dinner Knife, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Winco 0014-03 Heavy Dominion Dinner Spoon, 12/Pack

Vollrath® Queen Anne™ Flatware - Oyster/Shrimp Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - Oyster/Shrimp Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Vollrath® Queen Anne™ Flatware - 3 Tine Salad Fork - Pkg Qty 12

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Plastic Handle Steak Knife - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Vollrath® Lobster/Nut Cracker - Polished Chrome-Plated - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Queen Anne™ Flatware - 3 Tine Dinner Fork

18% chrome stainless steel. Traditional colonial design. Satin-finish, heavyweight. Sold in package quantity of 12.

Weights & Dimensions

  • Length 8 in (20.32 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Dinner Fork
  • Material 18 Percent Chrome Stainless Steel
  • Style Queen Anne®
  • Manufacturers Part Number 48110
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Shirley

    Date: April 23, 2019

    Love it!
    Your review:
    Several years ago, I had this flatware in every piece available - service for 12 - but due to a major loss in my life, I ended up without it. I have been trying to replace it and am thrilled to have found it! I am very pleased with the quality, and the ability to purchase it over time is a real convenience. Delivery was perfectly on time and followup to ensure my satisfaction was also very encouraging. I am grateful for this opportunity to replace my loss!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 48110 - Queen Anne™ Flatware, 3 Tine Dinner Fork - Pkg Qty 12

Vollrath® 48110 - Queen Anne™ Flatware, 3 Tine Dinner Fork - Pkg Qty 12

Item #: WBB214425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant