Take 15% off your entire order!

Offer applied at checkout

Vollrath® Pasta and Vegetable Cooker 18-1/2 Qt. Complete Set

Vollrath® Pasta and Vegetable Cooker 18-1/2 Qt. Complete Set

Item #: WBB212108

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $539.00

Quantity

Customers Also Viewed

Vollrath® Pasta and Vegetable Cooker 14" Pot Only

Vollrath® Pasta and Vegetable Cooker 14" Pot Only

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Eagleware® EW18 - 18 Qt. Aluminum Pot

Eagleware® EW18 - 18 Qt. Aluminum Pot

Winco SSDB-8S 8 Qt. Steamer/Pasta Cooker with Cover

Winco SSDB-8S 8 Qt. Steamer/Pasta Cooker with Cover

Vollrath® Steamer Basket 32 Qt. Stock Pot

Vollrath® Steamer Basket 32 Qt. Stock Pot

Vollrath® Steamer Basket 20 Qt. Sauce Pot

Vollrath® Steamer Basket 20 Qt. Sauce Pot

Vollrath® Three Tier Vegetable Steamer

Vollrath® Three Tier Vegetable Steamer

Vollrath® Pasta Cooker/Vegetable Steamer

Vollrath® Pasta Cooker/Vegetable Steamer

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Pasta and Vegetable Cooker 18-1/2 Qt. Complete Set

Aluminum pot, steel inserts. Includes 18.5 qt. (17.5 L) 3004 aluminum pot and four perforated 18-8 stainless steel inserts. Inserts (3 qt. / 2.9L) hold up to 3 servings of pasta. Perfect for blanching vegetables. Hanging clip for easy draining. Inserts: Riveted plated steel handles with GatorGrip® - rated at 450°F (232°C) stay cool to the touch. Pot: Welded handles for easy clean-up and durability. Hole diameter: 3/16" (0.5 cm).

Weights & Dimensions

  • Depth 7 in (17.78 cm)
  • Diameter 14 in (35.56 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Wear-Ever® Pasta and Vegetable Cooker

  • Material Aluminum
  • Manufacturers Part Number 68127
  • Capacity 18-1/2 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Pasta and Vegetable Cooker 18-1/2 Qt. Complete Set

Vollrath® Pasta and Vegetable Cooker 18-1/2 Qt. Complete Set

Item #: WBB212108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant