Take 15% off your entire order!

Offer applied at checkout

Vollrath® Paneled Sherbet Dish 5 Oz - Pkg Qty 12

Vollrath® Paneled Sherbet Dish 5 Oz - Pkg Qty 12

Item #: WBB214032

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$9.70 ea.

Minimum Quantity: 3

Price: $116.40 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® Paneled Sherbet Dish 3-1/2 Oz - Pkg Qty 12

Vollrath® Paneled Sherbet Dish 3-1/2 Oz - Pkg Qty 12

Vollrath® Sauce Cup 3 Oz - Pkg Qty 12

Vollrath® Sauce Cup 3 Oz - Pkg Qty 12

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Cambro 45CW401 - Bowl Fruit 5 Oz.,  Slate Blue - Pkg Qty 48

Cambro 45CW401 - Bowl Fruit 5 Oz., Slate Blue - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz.,  Beige - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz., Beige - Pkg Qty 48

Winco SD-5 Paneled Sherbet Dish, 5 oz, Stainless Steel - Pkg Qty 24

Winco SD-5 Paneled Sherbet Dish, 5 oz, Stainless Steel - Pkg Qty 24

Winco SD-3 Paneled Sherbet Dish, 3-1/2 oz - Pkg Qty 24

Winco SD-3 Paneled Sherbet Dish, 3-1/2 oz - Pkg Qty 24

Vollrath® Traex Continental Collection Salt & Pepper Shakers, 710, Chrome Top, 0-1/2 Oz - Pkg Qty 72

Vollrath® Traex Continental Collection Salt & Pepper Shakers, 710, Chrome Top, 0-1/2 Oz - Pkg Qty 72

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Mirror-finished stainless steel. Scalloped top. Wide gadroon base for added stability and style. 5 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Height 2-1/4 in (5.72 cm)

Product Details

  • Package Quantity 12/Pack
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 48015
  • Capacity 5 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Paneled Sherbet Dish 5 Oz - Pkg Qty 12

Vollrath® Paneled Sherbet Dish 5 Oz - Pkg Qty 12

Item #: WBB214032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant