Take 15% off your entire order!

Offer applied at checkout

Vollrath® Oval Au Gratin 15 Oz - Pkg Qty 12

Vollrath® Oval Au Gratin 15 Oz - Pkg Qty 12

Item #: WBB214167

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$22.75 ea.

Minimum Quantity: 2

Price: $273.00 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® Oval Au Gratin 8 Oz - Pkg Qty 12

Vollrath® Oval Au Gratin 8 Oz - Pkg Qty 12

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Cambro 45CW401 - Bowl Fruit 5 Oz.,  Slate Blue - Pkg Qty 48

Cambro 45CW401 - Bowl Fruit 5 Oz., Slate Blue - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz.,  Beige - Pkg Qty 48

Cambro 35CW133 - Bowl Bullion 8.4 Oz., Beige - Pkg Qty 48

Winco ADO-12 Augratin Dish - Pkg Qty 12

Winco ADO-12 Augratin Dish - Pkg Qty 12

Winco ADO-8 Augratin Dish - Pkg Qty 12

Winco ADO-8 Augratin Dish - Pkg Qty 12

Vollrath® Traex Continental Collection Salt & Pepper Shakers, 710, Chrome Top, 0-1/2 Oz - Pkg Qty 72

Vollrath® Traex Continental Collection Salt & Pepper Shakers, 710, Chrome Top, 0-1/2 Oz - Pkg Qty 72

Vollrath® Sauce Cup 3 Oz - Pkg Qty 12

Vollrath® Sauce Cup 3 Oz - Pkg Qty 12

Vollrath® Three Way Revolving Server - 4" x 2-1/2"

Vollrath® Three Way Revolving Server - 4" x 2-1/2"

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Mirror-finished stainless steel. Go straight from oven or broiler to table. Integral handle for carrying or gripping. 15 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Depth 1-3/8 in (3.49 cm)
  • Width 5-3/4 in (14.61 cm)
  • Length 10-1/2 in (26.67 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 47425
  • Capacity 15 oz
  • Shape Oval
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Oval Au Gratin 15 Oz - Pkg Qty 12

Vollrath® Oval Au Gratin 15 Oz - Pkg Qty 12

Item #: WBB214167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant