
$17.50 ea.
Minimum Quantity: 2
Price: $210.00 / Pkg of 12
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Mirror-finished stainless steel. Go straight from oven or broiler to table. Integral handle for carrying or gripping. 12 ounce capacity. Sold in package quantity of 12. Priced each.
Weights & Dimensions
- Depth 1-3/8 in (3.49 cm)
- Width 5 in (12.7 cm)
- Length 9 in (22.86 cm)
Product Details
- Package Quantity 12
- Brand Vollrath
- Material Stainless Steel
- Manufacturers Part Number 47422
- Capacity 12 oz
- Shape Oval
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® Oval Au Gratin 12 Oz - Pkg Qty 12
$17.5
- Product Information
- Customer Review
- Product Q&A
- Accessories