Take 15% off your entire order!

Offer applied at checkout

Vollrath® Orion® Food Pan 6 Qt Round - Pkg Qty 6

Vollrath® Orion® Food Pan 6 Qt Round - Pkg Qty 6

Item #: WBB214243

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$182.95 ea.

Price: $1,097.70 / Pkg of 6

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Baby Changing Table - 9012

Baby Changing Table - 9012

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Understated elegance complements any buffet setting. Distinctive curves and profile create a style that accentuates any presentation from casual to fine dining. Optional 6 Qt. Oval Food Pan. 6 quart capacity. Sold in package quantity of 6. Priced each.

Product Details

  • Type Food Pan
  • Package Quantity 6
  • Brand Vollrath
  • Description Food Pan
  • Material Stainless Steel
  • Manufacturers Part Number 46506
  • Capacity 6 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Orion® Food Pan 6 Qt Round - Pkg Qty 6

Vollrath® Orion® Food Pan 6 Qt Round - Pkg Qty 6

Item #: WBB214243

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant