Take 15% off your entire order!

Offer applied at checkout

Vollrath® Orion® Food Pan 4 Qt Round - Pkg Qty 6

Vollrath® Orion® Food Pan 4 Qt Round - Pkg Qty 6

Item #: WBB214266

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$126.95 ea.

Price: $761.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Alegacy AL820A - Chafing Dish, Economy, Full Size

Alegacy AL820A - Chafing Dish, Economy, Full Size

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Understated elegance complements any buffet setting. Distinctive curves and profile create a style that accentuates any presentation from casual to fine dining. Optional 4 Qt. Oval Food Pan. 4 quart capacity. Sold in package quantity of 6. Priced each.

Product Details

  • Type Food Pan
  • Package Quantity 6
  • Brand Vollrath
  • Description Food Pan
  • Material Stainless Steel
  • Manufacturers Part Number 46507
  • Capacity 4 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Orion® Food Pan 4 Qt Round - Pkg Qty 6

Vollrath® Orion® Food Pan 4 Qt Round - Pkg Qty 6

Item #: WBB214266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant