
Price: $1,940.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Understated elegance complements any buffet setting. Distinctive curves and profile create a style that accentuates any presentation from casual to fine dining. Heavy-duty, mirror-finished stainless steel. Full three position operation. Baffled hinge for smooth cover action. Perforated cover helps reduce condensation. Windguard for outdoor use. Removable cover for easy cleaning. Chafers include food pan, water pan and fuel holder(s). 9 quart capacity.
Weights & Dimensions
- Width 25 in (63.5 cm)
- Length 17 in (43.18 cm)
- Height 16 in (40.64 cm)
Product Details
- Capacity 9.0 qt
- Includes Food Pan, Water Pan, and 2 Fuel Holders
- Type Chafer
- Package Quantity 1
- Brand Vollrath
- Series Orion Chafers
- Material 18/8 Stainless Steel
- Style Retractable Full Size Chafer
- Manufacturers Part Number 46520
- Shape Rectangular
- Color Silver
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Orion® 9 Qt. Roll Top Chafer
$1940.0
- Product Information
- Customer Review
- Product Q&A
- Accessories