Take 15% off your entire order!

Offer applied at checkout

Vollrath® Orion® 9 Qt Full Size Chafer

Vollrath® Orion® 9 Qt Full Size Chafer

Item #: WBB214267

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,133.00

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Winco C-WPF Full-Size Dripless Water Pan, 4" - Pkg Qty 6

Winco C-WPF Full-Size Dripless Water Pan, 4" - Pkg Qty 6

Vollrath® Orion® 6 Qt Round Chafer

Vollrath® Orion® 6 Qt Round Chafer

Cambro VBRTL5186 - Versa Food Bars™Work Table, Cold Food, 60" x 29" (Low), Navy Blue

Cambro VBRTL5186 - Versa Food Bars™Work Table, Cold Food, 60" x 29" (Low), Navy Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Understated elegance complements any buffet setting. Distinctive curves and profile create a style that accentuates any presentation from casual to fine dining. Heavy-duty, mirror-finished stainless steel. All welded construction. Complete with built-in cover holder designed for convenient storage. Feature high polished dripless pans. Includes cover holder, water pan, food pan, dome cover and fuel holder(s). 9 quart capacity.

Weights & Dimensions

  • Width 14 in (35.56 cm)
  • Length 27 in (68.58 cm)
  • Height 13-1/2 in (34.29 cm)

Product Details

  • Capacity 9 qt
  • Includes Food Pan, Water Pan, and 2 Fuel Holders
  • Type Chafers
  • Package Quantity 1
  • Brand Vollrath
  • Series Orion Chafers
  • Material 18/8 Stainless Steel
  • Style Rectangular Full Size Chafer
  • Manufacturers Part Number 46518
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Orion® 9 Qt Full Size Chafer

Vollrath® Orion® 9 Qt Full Size Chafer

Item #: WBB214267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant