Take 15% off your entire order!

Offer applied at checkout

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Item #: WBB214057

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $39.95

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco T-710 Sugar Can with Notched Cover, 10 oz., 3-1/2"D, Stainless Steel - Pkg Qty 12

Winco T-710 Sugar Can with Notched Cover, 10 oz., 3-1/2"D, Stainless Steel - Pkg Qty 12

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Baby Changing Table - 9012

Baby Changing Table - 9012

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Elegantly-style beverage server. Stainless steel. Gooseneck spouts for easy pouring while offering an elegant design. Hollow tubular handle is easy to grip and stays cool. Sturdy hinge for greater durability. Mirror-finish exterior, satin-finish interior. 8 ounce capacity.

Weights & Dimensions

  • Depth 3-1/2 in (8.89 cm)

Product Details

  • Brand Vollrath
  • Package Quantity 1
  • Description Open Creamer
  • Material Stainless Steel
  • Manufacturers Part Number 46633
  • Capacity 8 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Item #: WBB214057

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant