Take 15% off your entire order!

Offer applied at checkout

Vollrath® Orion® 6 Qt Round Chafer

Vollrath® Orion® 6 Qt Round Chafer

Item #: WBB214121

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $482.95

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Winco C-DCH Half-size Dome Chafer Cover - Pkg Qty 24

Winco C-DCH Half-size Dome Chafer Cover - Pkg Qty 24

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Vollrath® Orion® Round Chafer - 6 Quart

This 13-1/2" high x 19" diameter chafer is made of heavy-duty mirror-finished stainless steel for long lasting durability and dependability. Lift off cover for easy cleaning and handling. Includes cover holder, water pan, food pan, dome cover and fuel holder.

Weights & Dimensions

  • Width 19 in (48.26 cm)
  • Height 13-1/2 in (34.29 cm)
  • Length 19-1/4 in (48.9 cm)

Product Details

  • Type Round Chafer
  • Package Quantity 1
  • Brand Vollrath
  • Description Chafer
  • Material Stainless Steel
  • Manufacturers Part Number 46502
  • Capacity 6 qt
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Orion® 6 Qt Round Chafer

Vollrath® Orion® 6 Qt Round Chafer

Item #: WBB214121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant