Take 15% off your entire order!

Offer applied at checkout

Vollrath® Oblong Serving And Display Tray - 15-1/8"L - Pkg Qty 6

Vollrath® Oblong Serving And Display Tray - 15-1/8"L - Pkg Qty 6

Item #: WBB211931

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$96.95 ea.

Price: $581.70 / Pkg of 6

Quantity

Customers Also Viewed

Vollrath® Oblong Serving And Display Tray - 13-5/8"L - Pkg Qty 6

Vollrath® Oblong Serving And Display Tray - 13-5/8"L - Pkg Qty 6

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Vollrath® Stainless Steel Presentation Plate - 6" Diameter - Pkg Qty 12

Vollrath® Stainless Steel Presentation Plate - 6" Diameter - Pkg Qty 12

Vollrath® Anti-Skid Mat, 1420-01, 12-1/2" Diameter, Chocolate - Pkg Qty 12

Vollrath® Anti-Skid Mat, 1420-01, 12-1/2" Diameter, Chocolate - Pkg Qty 12

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Smooth rounded corners and seamless construction. Satin-finished stainless steel - heavy-duty construction. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 5/8 in
  • Width 10-1/2 in (26.67 cm)
  • Length 15-1/8 in (38.42 cm)

Product Details

  • Type Serving/Display
  • Package Quantity 6
  • Brand Vollrath
  • Material Stainless Steel
  • Manufacturers Part Number 80150
  • Shape Rectangular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Oblong Serving And Display Tray - 15-1/8"L - Pkg Qty 6

Vollrath® Oblong Serving And Display Tray - 15-1/8"L - Pkg Qty 6

Item #: WBB211931

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant