Take 15% off your entire order!

Offer applied at checkout

Vollrath® New York, New York® Soup Chafer 7 Qt

Vollrath® New York, New York® Soup Chafer 7 Qt

Item #: WBB214212

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,669.00

Quantity

Customers Also Viewed

Vollrath® New York, New York® Gravy and Sauce Chafer

Vollrath® New York, New York® Gravy and Sauce Chafer

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Also available in silverplate. Brilliant mirror-finished 18-8 stainless steel. Durable solid legs and welded construction. Clear coated brass trim to deter discoloration. Hinged cover allows for one-handed refilling. 7 quart capacity.

Weights & Dimensions

  • Width 10-1/4 in (26.04 cm)
  • Height 19 -13/16 in
  • Length 12-3/4 in (32.39 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Standard Soup Chafer
  • Material Stainless Steel
  • Manufacturers Part Number 46090
  • Capacity 7 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® New York, New York® Soup Chafer 7 Qt

Vollrath® New York, New York® Soup Chafer 7 Qt

Item #: WBB214212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant