Take 15% off your entire order!

Offer applied at checkout

Vollrath® New York, New York® 9 Qt Drop-In Chafer - Rectangular

Vollrath® New York, New York® 9 Qt Drop-In Chafer - Rectangular

Item #: WBB214352

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,502.00

Quantity

Customers Also Viewed

Vollrath® New York, New York® 6 Qt Drop-In Chafer - Round

Vollrath® New York, New York® 6 Qt Drop-In Chafer - Round

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Vollrath® New York, New York® 6 Qt Fully Retractable - Round

Vollrath® New York, New York® 6 Qt Fully Retractable - Round

Vollrath® New York, New York® Oblong Roll Top Chafer

Vollrath® New York, New York® Oblong Roll Top Chafer

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Baby Changing Table - 9012

Baby Changing Table - 9012

Adaptor plates available for retrofit installations. Refer to specification sheet for cut out dimensions. Mirror-finished 18-8 stainless steel for durability and easy cleaning. Clear coated brass trim to deter discoloration. This 9 Qt.. rectangular chafer includes Super Pan 3® food pan. Drop-In chafer requires Vollrath®'s Universal Electric Heater (1 per chafer - sold separately). 9 quart capacity.

Weights & Dimensions

  • Width 18 in (45.72 cm)
  • Height 18-1/2 in (46.99 cm)
  • Length 25-1/2 in (64.77 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Standard
  • Material Stainless Steel
  • Manufacturers Part Number 46258
  • Capacity 9 qt
  • Shape Rectangular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® New York, New York® 9 Qt Drop-In Chafer - Rectangular

Vollrath® New York, New York® 9 Qt Drop-In Chafer - Rectangular

Item #: WBB214352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant