Take 15% off your entire order!

Offer applied at checkout

Vollrath® New York, New York® 6 Qt Fully Retractable - Round

Vollrath® New York, New York® 6 Qt Fully Retractable - Round

Item #: WBB214039

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,883.00

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Vollrath® Orion® 6 Qt Round Chafer

Vollrath® Orion® 6 Qt Round Chafer

Winco C-DCH Half-size Dome Chafer Cover - Pkg Qty 24

Winco C-DCH Half-size Dome Chafer Cover - Pkg Qty 24

Vollrath® New York, New York® 9 Qt Drop-In Chafer - Rectangular

Vollrath® New York, New York® 9 Qt Drop-In Chafer - Rectangular

Cambro VBRC519 - Connector, for Versa Food Bar, Straight, Kentucky Green, NSF

Cambro VBRC519 - Connector, for Versa Food Bar, Straight, Kentucky Green, NSF

Cambro VBRC186 - Connector, for Versa Food Bar, Straight, Navy Blue, NSF

Cambro VBRC186 - Connector, for Versa Food Bar, Straight, Navy Blue, NSF

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Vollrath® New York, New York® Round Chafer - 6 Quart

This 18-1/2" high x 19" diameter chafer is made of solid stainless steel for long lasting durability and dependability. Fully retractable. Dome channeled removeable cover. Includes water pan and fuel holder.

Weights & Dimensions

  • Width 19 in (48.26 cm)
  • Height 18-1/2 in (46.99 cm)
  • Length 19 in (48.26 cm)

Product Details

  • Type Round Chafer
  • Package Quantity 1
  • Brand Vollrath
  • Description Standard, Retractable
  • Material Stainless Steel
  • Style New York, New York
  • Manufacturers Part Number 46265
  • Capacity 6 qt
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® New York, New York® 6 Qt Fully Retractable - Round

Vollrath® New York, New York® 6 Qt Fully Retractable - Round

Item #: WBB214039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant