Take 15% off your entire order!

Offer applied at checkout

Vollrath® New York, New York® 6 Qt Drop-In Chafer - Round

Vollrath® New York, New York® 6 Qt Drop-In Chafer - Round

Item #: WBB214353

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,795.00

Quantity

Customers Also Viewed

Vollrath® New York, New York® 9 Qt Drop-In Chafer - Rectangular

Vollrath® New York, New York® 9 Qt Drop-In Chafer - Rectangular

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Vollrath® Orion® 6 Qt Round Chafer

Vollrath® Orion® 6 Qt Round Chafer

Winco C-DCH Half-size Dome Chafer Cover - Pkg Qty 24

Winco C-DCH Half-size Dome Chafer Cover - Pkg Qty 24

Cambro VBRC519 - Connector, for Versa Food Bar, Straight, Kentucky Green, NSF

Cambro VBRC519 - Connector, for Versa Food Bar, Straight, Kentucky Green, NSF

Cambro VBRC186 - Connector, for Versa Food Bar, Straight, Navy Blue, NSF

Cambro VBRC186 - Connector, for Versa Food Bar, Straight, Navy Blue, NSF

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Adaptor plates available for retrofit installations. Refer to specification sheet for cut out dimensions. Mirror-finished 18-8 stainless steel for durability and easy cleaning. Clear coated brass trim to deter discoloration. This 6 Qt.. round chafer includes food pan - divided food pan available. Drop-In chafer requires Vollrath®'s Universal Electric Heater (1 per chafer - sold separately). 6 quart capacity.

Weights & Dimensions

  • Width 19 in (48.26 cm)
  • Height 8-1/4 in (20.96 cm)
  • Length 19 in (48.26 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Standard
  • Material Stainless Steel
  • Manufacturers Part Number 46268
  • Capacity 6 qt
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® New York, New York® 6 Qt Drop-In Chafer - Round

Vollrath® New York, New York® 6 Qt Drop-In Chafer - Round

Item #: WBB214353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant