Take 15% off your entire order!

Offer applied at checkout

Vollrath® New York, New York® 5 Gallon Punch Bowl

Vollrath® New York, New York® 5 Gallon Punch Bowl

Item #: WBB214071

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $883.00

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Cambro PPB15176 - Pebbled Punch Bowl, 15"

Cambro PPB15176 - Pebbled Punch Bowl, 15"

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Also available in silverplate. Mirror-finish 18-8 stainless steel. Large capacity - ideal for punch or salads. Adds an elegant touch to your buffet presentation. 20 quart capacity.

Weights & Dimensions

  • Height 11-1/2 in (29.21 cm)
  • Diameter 17 in (43.18 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Standard
  • Material Stainless steel
  • Manufacturers Part Number 46072
  • Capacity 20 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® New York, New York® 5 Gallon Punch Bowl

Vollrath® New York, New York® 5 Gallon Punch Bowl

Item #: WBB214071

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant