Take 15% off your entire order!

Offer applied at checkout

Vollrath® New York, New York® 5 Gallon Coffee Urn

Vollrath® New York, New York® 5 Gallon Coffee Urn

Item #: WBB214209

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,087.00

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Carlisle 924803 - Sneeze Guard, 48" Adjustable, Single-Sided, Black

Vollrath® Orion® 4 Qt Round Chafer

Vollrath® Orion® 4 Qt Round Chafer

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Also available in silverplate. Brilliant mirror-finished 18-8 stainless steel. Durable solid legs and welded construction. Clear coated brass trim to deter discoloration. Stainless steel to provide complete, matching buffet service. Removable faucet for easy cleaning. Hinged cover allows for one-handed refilling. 20 quart capacity.

Heated using 8oz Chafing fuel can

Weights & Dimensions

  • Width 16-1/2 in (41.91 cm)
  • Height 21-3/4 in (55.25 cm)
  • Length 15-1/2 in (39.37 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Standard
  • Material Stainless Steel
  • Style New York, New York
  • Manufacturers Part Number 46094
  • Capacity 5 Gal qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® New York, New York® 5 Gallon Coffee Urn

Vollrath® New York, New York® 5 Gallon Coffee Urn

Item #: WBB214209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant