For Maximillian and Panacea Chafers.
Vollrath® Maximillian™ Steel Buffed Water Pan - Round 6 Qt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Steel |
| Capacity | 6 qt. oz |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Water Pan |
| Manufacturers Part Number | 46073-2 |
| Shape | Round |
| Brand | Vollrath |