Take 15% off your entire order!

Offer applied at checkout

Vollrath® Maximillian™ Steel 9.0 Qt Rectangular Chafer

Vollrath® Maximillian™ Steel 9.0 Qt Rectangular Chafer

Item #: WBB214377

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $447.95

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Contemporary, durable, convenient design. Mirror finished stainless steel - durable and easy to clean. Patented contemporary styling. Rectangular chafer features cover holder and Vollrath® Super Pan 3® food pan. Each packed in full-color merchandising carton. 9 quart capacity.

Weights & Dimensions

  • Width 17 in (43.18 cm)
  • Length 23-1/2 in (59.69 cm)
  • Height 12-1/2 in (31.75 cm)

Product Details

  • Capacity 9.0 qt
  • Includes Food Pan, Water Pan, and 2 Fuel Holders
  • Type Chafer
  • Package Quantity 1
  • Brand Vollrath
  • Series Maximillian Chafers
  • Material 18/8 Stainless Steel
  • Style Rectangular Full Size Chafer
  • Manufacturers Part Number 49520
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Maximillian™ Steel 9.0 Qt Rectangular Chafer

Vollrath® Maximillian™ Steel 9.0 Qt Rectangular Chafer

Item #: WBB214377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant