Take 15% off your entire order!

Offer applied at checkout

Vollrath® Maximillian™ Steel 7.4 Qt Marmite

Vollrath® Maximillian™ Steel 7.4 Qt Marmite

Item #: WBB214398

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $320.95

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Vollrath® Maximillian™ Steel 4.2 Qt Marmite

Vollrath® Maximillian™ Steel 4.2 Qt Marmite

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Baby Changing Table - 9012

Baby Changing Table - 9012

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Contemporary, durable, convenient design. Mirror finished stainless steel - durable and easy to clean. Patented contemporary styling. Rectangular chafer features cover holder and Vollrath® Super Pan 3® food pan. Each packed in full-color merchandising carton. 7.4 quart capacity.

Weights & Dimensions

  • Height 16 in (40.64 cm)
  • Diameter 11 in (27.94 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Marmite
  • Material Stainless Steel
  • Manufacturers Part Number 49524
  • Capacity 7.4 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Maximillian™ Steel 7.4 Qt Marmite

Vollrath® Maximillian™ Steel 7.4 Qt Marmite

Item #: WBB214398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant