Take 15% off your entire order!

Offer applied at checkout

Vollrath® Maximillian™ Steel 4.2 Qt Round Chafer

Vollrath® Maximillian™ Steel 4.2 Qt Round Chafer

Item #: WBB214378

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $323.95

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Winco C-2080B Get-A-Grip Chafer, 8 Qt., Folding Top

Winco C-2080B Get-A-Grip Chafer, 8 Qt., Folding Top

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Vollrath® Maximillian™ Round Chafer - 4.2 Quart

This 11-1/2" high x 15" diameter chafer is made of mirror-finished stainless steel for long lasting durability and dependability. Contemporary styling with lift off cover for easy cleaning and handling.

Weights & Dimensions

  • Height 11-1/2 in (29.21 cm)
  • Diameter 15 in (38.1 cm)

Product Details

  • Type Steel
  • Package Quantity 1
  • Brand Vollrath
  • Description Medium Round
  • Material Stainless Steel
  • Manufacturers Part Number 49521
  • Capacity 4.2 qt
  • Shape Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Maximillian™ Steel 4.2 Qt Round Chafer

Vollrath® Maximillian™ Steel 4.2 Qt Round Chafer

Item #: WBB214378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant