Take 15% off your entire order!

Offer applied at checkout

Vollrath® Maximillian™ Steel 1/2 Size Chafer

Vollrath® Maximillian™ Steel 1/2 Size Chafer

Item #: WBB214400

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $313.95

Quantity

Customers Also Viewed

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Igloo 4101 - Beverage Cooler, Insulated, 10 Gallons

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Cambro 1000LCD110 - Camtainer Beverage Dispenser, Insulated, 11-3/4 Gallon, 20-3/4x16x24-3/4, Black

Contemporary, durable, convenient design. Mirror finished stainless steel - durable and easy to clean. Patented contemporary styling. Rectangular chafer features cover holder and Vollrath® Super Pan 3® food pan. Each packed in full-color merchandising carton. 4.1 quart capacity.

Weights & Dimensions

  • Width 11-5/8 in (29.53 cm)
  • Length 15-27/32 in (40.24 cm)
  • Height 12-3/16 in (30.96 cm)

Product Details

  • Capacity 4.1 qt
  • Includes Food Pan, Water Pan, and 1 Fuel Holder
  • Type Chafer
  • Package Quantity 1
  • Brand Vollrath
  • Series Maximillian Chafers
  • Material 18/8 Stainless Steel
  • Style Rectangular Half Size Chafer
  • Manufacturers Part Number 49529
  • Color Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Maximillian™ Steel 1/2 Size Chafer

Vollrath® Maximillian™ Steel 1/2 Size Chafer

Item #: WBB214400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant