
$35.95 ea.
Price: $431.40 / Pkg of 12
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Heat resistant to 180°F (82.2°C). Attractive black Kool Touch® coating insulates to provide a cool grip. Heat resistant to 180°F (82.2°C). 18-8 stainless steel with hollow handles. 4 ounce capacity. Sold in package quantity of 12. Priced each.
Weights & Dimensions
- Length 12-9/16 in (31.91 cm)
Product Details
- Type Stainless Steel
- Package Quantity 12
- Brand Vollrath
-
Description
4-oz (118-3/10 ml) ladle, Kool Touch® Buffetware
- Material Stainless Steel with Plastic Handle
- Manufacturers Part Number 46916
- Capacity 4 oz
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® Kool Touch® Stainless Steel Notched Serving Spoon - Pkg Qty 12
Item #: B211945
Not Yet Rated
$311.40

Vollrath® Kool Touch® Stainless Steel Ladle 4 Oz - Pkg Qty 12
$35.95
- Product Information
- Customer Review
- Product Q&A
- Accessories