Take 15% off your entire order!

Offer applied at checkout

Vollrath® Kool Touch® Stainless Steel Fork 2 Tine - Pkg Qty 12

Vollrath® Kool Touch® Stainless Steel Fork 2 Tine - Pkg Qty 12

Item #: WBB211943

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Minimum Quantity: 2

Price: $311.40 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Vollrath® Hollow Handle Solid Serving Spoon - Pkg Qty 12

Vollrath® Hollow Handle Solid Serving Spoon - Pkg Qty 12

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Vollrath® Hollow Handle Pastry Server - Pkg Qty 12

Vollrath® Hollow Handle Pastry Server - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Heat resistant to 180°F (82.2°C). Attractive black Kool Touch® coating insulates to provide a cool grip. Heat resistant to 180°F (82.2°C). 18-8 stainless steel with hollow handles. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 11-3/16 in (28.42 cm)

Product Details

  • Type Stainless Steel
  • Package Quantity 12
  • Brand Vollrath
  • Description Kool Touch® Buffetware, 2-tine pot fork

  • Material Stainless Steel with Plastic Handle
  • Manufacturers Part Number 46918
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Kool Touch® Stainless Steel Fork 2 Tine - Pkg Qty 12

Vollrath® Kool Touch® Stainless Steel Fork 2 Tine - Pkg Qty 12

Item #: WBB211943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant