Take 15% off your entire order!

Offer applied at checkout

Vollrath® Induction Fry Pan 8-1/2" - Pkg Qty 6

Vollrath® Induction Fry Pan 8-1/2" - Pkg Qty 6

Item #: WBB212025

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$154.95 ea.

Price: $929.70 / Pkg of 6

Quantity

Customers Also Viewed

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Vollrath® Wear-Ever Fry Pan With SteelCoat X3 Interior, T4007, 8 Gauge, 4-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With SteelCoat X3 Interior, T4007, 8 Gauge, 4-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With SteelCoat X3 Interior, T4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With SteelCoat X3 Interior, T4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Miramar 8" French Omelet Pan Without Cover, 49417, 1-3/4 Quart Capacity, Satin Finish

Vollrath® Miramar 8" French Omelet Pan Without Cover, 49417, 1-3/4 Quart Capacity, Satin Finish

Vollrath® Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum

Induction fry pan. Carbon steel conducts heat fast and evenly. SteelCoat x3™ premium non-stick coating - easy clean-up, reduces need for cooking oil. Riveted plated steel handles with GatorGrip® - rated at 450°F (232°C), stay cool to the touch. Covers not available. For use with conventional ranges or 120V induction ranges - 1.8 kw or less. Pans must be seasoned before use. 1-3/4" High. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Diameter 8-1/2 in (21.59 cm)

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Material Carbon Steel
  • Manufacturers Part Number 59900
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Induction Fry Pan 8-1/2" - Pkg Qty 6

Vollrath® Induction Fry Pan 8-1/2" - Pkg Qty 6

Item #: WBB212025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant