Take 15% off your entire order!

Offer applied at checkout

Vollrath® Induction Fry Pan 11" - Pkg Qty 2

Vollrath® Induction Fry Pan 11" - Pkg Qty 2

Item #: WBB212041

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$195.95 ea.

Price: $391.90 / Pkg of 2

Quantity

Customers Also Viewed

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Vollrath® Wear-Ever Fry Pan With SteelCoat X3 Interior, T4007, 8 Gauge, 4-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With SteelCoat X3 Interior, T4007, 8 Gauge, 4-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With SteelCoat X3 Interior, T4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® Wear-Ever Fry Pan With SteelCoat X3 Interior, T4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® 1345RS-05-12, Rigid Pan Scraper, 3-5/8" x 5-5/8", White, Polyethylene - Pkg Qty 12

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Pan Scraper, 1345, 3-5/8" X 5-5/8", White, Polyethylene - Pkg Qty 72

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Vollrath® Tribute 3-Ply Plated Handle Fry Pan, 69210, 10" Top Diameter, Natural Finish - Pkg Qty 6

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4070, 6 Gauge, 3 Quart Capacity - Pkg Qty 2

Induction fry pan. Carbon steel conducts heat fast and evenly. SteelCoat x3™ premium non-stick coating - easy clean-up, reduces need for cooking oil. Riveted plated steel handles with GatorGrip® - rated at 450°F (232°C), stay cool to the touch. Covers not available. For use with conventional ranges or 120V induction ranges - 1.8 kw or less. Pans must be seasoned before use. 1-15/16" High. Sold in package quantity of 2. Priced each.

Weights & Dimensions

  • Diameter 11 in (27.94 cm)

Product Details

  • Package Quantity 2
  • Brand Vollrath
  • Material Carbon Steel
  • Manufacturers Part Number 59920
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Induction Fry Pan 11" - Pkg Qty 2

Vollrath® Induction Fry Pan 11" - Pkg Qty 2

Item #: WBB212041

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant