Take 15% off your entire order!

Offer applied at checkout

Vollrath® Hollow Handle Pot Fork 2 Tine - Pkg Qty 12

Vollrath® Hollow Handle Pot Fork 2 Tine - Pkg Qty 12

Item #: WBB214330

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$15.25 ea.

Minimum Quantity: 2

Price: $183.00 / Pkg of 12

Quantity

Customers Also Viewed

Vollrath® Hollow Handle Solid Serving Spoon - Pkg Qty 12

Vollrath® Hollow Handle Solid Serving Spoon - Pkg Qty 12

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Vollrath® Hollow Handle Pastry Server - Pkg Qty 12

Vollrath® Hollow Handle Pastry Server - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Attractive serving pieces to improve your buffet line. One-piece, mirror-finished stainless steel. Comfortable handles with finger grips. Well-balanced design. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 11-3/6 in (29.21 cm)

Product Details

  • Type Hollow Handle
  • Package Quantity 12
  • Brand Vollrath
  • Description 2-tine pot fork, Hollow Handle Buffetware

  • Material Stainless Steel
  • Manufacturers Part Number 46955
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Hollow Handle Pot Fork 2 Tine - Pkg Qty 12

Vollrath® Hollow Handle Pot Fork 2 Tine - Pkg Qty 12

Item #: WBB214330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant