Take 15% off your entire order!

Offer applied at checkout

Vollrath® Hollow Handle Ladle 1 Oz Spout - Pkg Qty 12

Vollrath® Hollow Handle Ladle 1 Oz Spout - Pkg Qty 12

Item #: WBB214141

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.50 ea.

Minimum Quantity: 2

Price: $282.00 / Pkg of 12

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Vollrath® Hollow Handle Solid Serving Spoon - Pkg Qty 12

Vollrath® Hollow Handle Solid Serving Spoon - Pkg Qty 12

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Vollrath® Hollow Handle Pastry Server - Pkg Qty 12

Vollrath® Hollow Handle Pastry Server - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Attractive serving pieces to improve your buffet line. One-piece, mirror-finished stainless steel. Comfortable handles with finger grips. Well-balanced design. 1 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 11-9/16 in (29.37 cm)

Product Details

  • Type Hollow Handle
  • Package Quantity 12
  • Brand Vollrath
  • Description 1-oz (29-3/5 ml) ladle with spout, Hollow Handle Buffetware

  • Material Stainless Steel
  • Manufacturers Part Number 46905
  • Capacity 1 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Hollow Handle Ladle 1 Oz Spout - Pkg Qty 12

Vollrath® Hollow Handle Ladle 1 Oz Spout - Pkg Qty 12

Item #: WBB214141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant