Take 15% off your entire order!

Offer applied at checkout

Vollrath® Hollow Handle Cold Meat Fork 4 Tine - Pkg Qty 12

Vollrath® Hollow Handle Cold Meat Fork 4 Tine - Pkg Qty 12

Item #: WBB214331

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$16.00 ea.

Minimum Quantity: 2

Price: $192.00 / Pkg of 12

Quantity

Customers Also Viewed

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Vollrath® Hollow Handle Solid Serving Spoon - Pkg Qty 12

Vollrath® Hollow Handle Solid Serving Spoon - Pkg Qty 12

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Vollrath® Hollow Handle Pastry Server - Pkg Qty 12

Vollrath® Hollow Handle Pastry Server - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Attractive serving pieces to improve your buffet line. One-piece, mirror-finished stainless steel. Comfortable handles with finger grips. Well-balanced design. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 10-3/8 in (26.35 cm)

Product Details

  • Type Hollow Handle
  • Package Quantity 12
  • Brand Vollrath
  • Description 4-tine cold meat fork, Hollow Handle Buffetware

  • Material Stainless Steel
  • Manufacturers Part Number 46956
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Hollow Handle Cold Meat Fork 4 Tine - Pkg Qty 12

Vollrath® Hollow Handle Cold Meat Fork 4 Tine - Pkg Qty 12

Item #: WBB214331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant