Take 15% off your entire order!

Offer applied at checkout

Vollrath® Heavy-Duty Stainless Steel Mixing Bowl 8 Qt. - Pkg Qty 3

Vollrath® Heavy-Duty Stainless Steel Mixing Bowl 8 Qt. - Pkg Qty 3

Item #: WBB212031

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$62.95 ea.

Minimum Quantity: 2

Price: $188.85 / Pkg of 3

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Vollrath® Mixing Bowl 3/4 Qt - Pkg Qty 12

Vollrath® Mixing Bowl 3/4 Qt - Pkg Qty 12

Winco MXB-300Q Mixing Bowl, 3 Qt, 9-1/2"D - Pkg Qty 12

Winco MXB-300Q Mixing Bowl, 3 Qt, 9-1/2"D - Pkg Qty 12

Vollrath® Utility Pail Tapered - 12-1/2 Qt - Pkg Qty 3

Vollrath® Utility Pail Tapered - 12-1/2 Qt - Pkg Qty 3

Vollrath® Mixing Bowl 1-1/2 Qt - Pkg Qty 12

Vollrath® Mixing Bowl 1-1/2 Qt - Pkg Qty 12

Winco MXBH-300 Deep Mixing Bowl, 3 Qt, 9"D - Pkg Qty 12

Winco MXBH-300 Deep Mixing Bowl, 3 Qt, 9"D - Pkg Qty 12

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Vollrath® Heavy Gauge Measure 2 Qt - Nsf - Pkg Qty 6

Strong enough for any mixing job. Heavy gauge 300 series stainless steel. Precise capacities. Concave bottoms sit flat on countertop. Consistent size and dimensions make nested storage easy. Satin finish interior. Stain and scratch resistant. Proper weighting prevents tipping when in use. Made in the USA. Sold in package quantity of 3. Priced each.

Weights & Dimensions

  • Height 5-3/8 in (13.65 cm)
  • Diameter 13-1/4 in (33.66 cm)

Product Details

  • Package Quantity 3
  • Brand Vollrath
  • Description Heavy-Duty Stainless Steel Mixing Bowls, 5-3/8 Depth

  • Series 18/8 Stainless Steel
  • Material Stainless Steel
  • Manufacturers Part Number 69080
  • Capacity 8 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Heavy-Duty Stainless Steel Mixing Bowl 8 Qt. - Pkg Qty 3

Vollrath® Heavy-Duty Stainless Steel Mixing Bowl 8 Qt. - Pkg Qty 3

Item #: WBB212031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant