Take 15% off your entire order!

Offer applied at checkout

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Item #: WBB214228

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$26.95 ea.

Minimum Quantity: 2

Price: $323.40 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Winco WP-66 Pitcher, 66 oz, 7"H, Stainless Steel - Pkg Qty 3

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Vollrath® Orion™ 8 Oz Stainless Steel Creamer

Winco T-710 Sugar Can with Notched Cover, 10 oz., 3-1/2"D, Stainless Steel - Pkg Qty 12

Winco T-710 Sugar Can with Notched Cover, 10 oz., 3-1/2"D, Stainless Steel - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 5 Oz - Pkg Qty 12

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Vollrath® Bell Creamer 3 Oz - Pkg Qty 24

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Winco WPIT-19 Pitcher W/ Ice Tube, 2 Qt., Stainless Steel, 12/Pack

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Mirror-finished stainless steel. Elegance in traditional or gadroon edge styles. Hinged cover for easy refilling. Hollow handle insulates for comfortable and cool pouring. 10 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Depth 4-1/2 in (11.43 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Standard - Traditional Style
  • Material Stainless Steel
  • Manufacturers Part Number 46310
  • Capacity 10 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Vollrath® Gooseneck Traditional Server 10 Oz - Pkg Qty 12

Item #: WBB214228

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant